Add More Items
View All Quick Selects
Below you can add an image for 'fish tape' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fish Tape, 0.060 In Thickness, 240 FT Length, 1/2 In Width, 1600 LB Tensile Strength, Formed Hook Tape End, Carbon Steel, 240 V Ac, 7.8 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$92.09
Each
Milwaukee® Polyester Fish Tapes Feature A High Flexibility Tape For The Easiest Fishing. The Triple Strand Design Won'T Kink and Delivers A More Durable Tape. A Low Friction Case Provides A Smooth Payout and Easy Rewind.
$149.00
$79.97
Milwaukee® Steel Fish Tapes Feature A Low Friction Case Providing Smooth Payout and Easy Rewind. The Blue Tempered Steel Balances Strength and Flexibility For Easier Fishing.
$88.66
$59.10
Fish Tape, 0.060 In Thickness, 100 FT Length, 3/16 In (Dia.) Width, Eyelet Tape End, 3 LB
$279.25
Heavy-Duty Lineman'S Plier, Steel Blade Material, 25/32 In Blade Length, Light Blue/Black (Handle), Journeyman (Handle), 9-1/2 In Overall Length, 1-19/32 In Jaw Length, 1-1/14 In Jaw Width, 1.14 LB
$65.82
$27.99
Fish Tape, 200 FT Length, 500 LB Tensile Strength, Leader Tape End, 5.8 LB
$456.32
Nacogdoches Availability: Out Of Stock
$99.97
Ideal, Fish Tape, S-Class, Tuff-Grip Pro, Length: 100 FT, Tape End: Leader, Material: Nylon Jacket, Structural Glass Core, Fiberglass Tape, Case Diameter: 12 In, Replacement Tape: 31-152, Diameter: 3/16 In
$293.78
$21.99
Fish Tape, 0.060 In Thickness, 120 FT Length, 1/2 In Width, 1600 LB Tensile Strength, Formed Hook Tape End, Carbon Steel, 4.8 LB
$65.76
Ideal, Fish Tape, Blued-Steel, Thumb -Winder, Length: 50 FT, Width: 1/8 In, Thickness: 045 In, Tensile Strength: 1600 LB, Tape End: Formed Hook, Material: Highest Grade Carbon Steel, Case Diameter: 7 In
$24.07
Fish Tape, 0.060 In Thickness, 240 FT Length, 1/2 In Width, 1600 LB Tensile Strength, Formed Hook Tape End, Stainless Steel, 240 V Ac, 7.8 LB
$152.67
Pull-Line, Heavy Duty, Fiber Polyline Material, 500 FT Overall Length, White and Blue, 210 LB Tensile Strength, 0.7 LB
$14.58
Grooved Fiberglass Fish Tape, 17 In Diameter, 200 In Overall Length, 3/16 In Overall Width, 6.04 LB
$221.43
Klein Tools' Flexible Fish Tape Leader Makes Fishing Through Tight Bends Quicker and Easier. The Heavy-Duty Construction Can Withstand Up to A 500-Pound Pull. The High Capacity Eyelet Holds Up to Five #12 Unstripped Wires and Seven #10 Bare Wires.
$26.92
Klein Tools' Multi-Groove Fiberglass Fish Tapes Feature A Low-Friction, Easy Feed Design. The Grooved Profile and Fiberglass Core Provide Rigidity For Long Distances and Less Surface Contact With Wires When Pushing Through Crowded Conduit. It Comes With A Durable 7-Inch (178 MM) Leader to Help With Navigation.
$244.75
The Milwaukee® M18 Fuel™ Angler™ Interchangeable Pulling Fish Tape System Is The World'S First Battery Powered Fish Tape Solution. The Fish Tape Wire Puller’S Auto-Run™ Powered Feed and Retract Eliminates Manual Pulling Tools For Less User Fatigue and Automatically Reels The Tape Back Into The Replacement Cartridge For A Cleaner Jobsite. The Electric Fish Tape Wire Puller Features A Powerstate™ Brushless Motor That Provides The Ability to Pull Wire Through A 200' Run With 360° Degrees Of Bends. This New Ba
$369.97
20
Popularity
Default